Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1413305
Zoro # G0223148
original price:
$18.43
19% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.375"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1413305
- Zoro # G0223148
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2.375" |
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
75% Thread Drill Size | #25 |
Square Size | 0.1510 in |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
55% Thread Drill Size | #21 |
Shank Length | 1 15/32 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING H.D. Dust Cap Plier (V214)
- HYDE JOINT KNIFE XFLEX 3""W (02352)
- WRIGHT TOOL Open End Wrench 6 Piece Set - Full Polis (736)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957400)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiN (2330805)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145908)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1756501)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430101)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (330210)
- Osg Taps