Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #8-36, Modified Bottoming, 2 Flutes, UNF
Mfr # 1650501008
Zoro # G7534597
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.00mm
- Tap Thread Size #8-36
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650501008
- Zoro # G7534597
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 63.00mm |
Tap Thread Size | #8-36 |
Tap Size | #8 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Thread Length | 53/64" |
Tap Length Standard | DIN |
55% Thread Drill Size | #27 |
Drill Bit Size | 0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in |
65% Thread Drill Size | 9/64 in |
Thread Size | #8-36 |
Shank Length | 1 5/8 in |
Square Size | 0.1310 in |
75% Thread Drill Size | #29 |
Size | #8 |
Description
Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 15/32 in, Powdered Metal, TiCN, Thread Length 1/4 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- INGERSOLL-RAND Air Hammer Kit, 5000BPM, 1-5/8 in. Stroke (115K)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2988005)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- Osg Spiral Flute 2-Flute Taps