Shop All Extension Taps
Osg
Spiral Flute Tap, #8-32, Plug, UNC, 3 Flutes, Bright
Mfr # 1296800
Zoro # G9281894
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1296800
- Zoro # G9281894
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Shank Dia. | 0.168" |
Thread Length | 3/4" |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Shank Length | 5 5/32 in |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | ANSI |
Square Size | 0.1310 in |
Size | #8 |
Description
Extension Tap, Thread Size #8-32, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Grab N Go Tool Box, Plastic, Gray, 26 in W x 10 in D x 11 in H (682-007)
- BOSCH 4-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 3/8", 1/2" x 6" SDS Plus (HCK005)
- KRAFT TOOL Cali Mahogany Wood Bull Float, 48 (CC986CR)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-7/8 in (J2630PW)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Point Tap Plug, 3 Flutes (1765401)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- DRILLCO 8-32, 6 in. EXTENSION PLUG TAP - 2060 (206A008CP)
- Osg Taps