Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN
Mfr # 2907808
Zoro # G5560947
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-1/8"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2907808
- Zoro # G5560947
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
Shank Length | 1 11/32 in |
Square Size | 0.1310 in |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, TiCN, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.50mm (47233)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55606)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- EXCEL BLADES #28 Concave Carving Blades, 100PK (22628IND)
- OSG Spiral Flute Tap, M3-0.50, Modified Bottoming, Metric Coarse, Oxide (2290401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650503308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2928000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- OSG Spiral Flute Tap, Bottoming, 3 (2986000)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- Osg Spiral Flute 3-Flute Taps