Shop All Extension Taps
Osg
Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide
Mfr # 1766901
Zoro # G3321473
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Spiral Flute
- Overall Length 6"
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1766901
- Zoro # G3321473
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.168" |
Tap Size | #8 |
Thread Length | 1-1/8" |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
Shank Length | 4 55/64 in |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Size | #8 |
Description
Extension Tap, Thread Size #8-32, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE TEXTRON Greenlee Textron DTAP6-32 Drill & Tap Bit 6-32 (5430608)
- WARWOOD TOOL 78 Backing Out Punch, 16 Hickory Safety Grip Handle (32452)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 17/32 (52434)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- OSG Spiral Point Tap Plug, 3 Flutes (1764801)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510256)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652500908)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766301)
- Osg Extension Taps