Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC
Mfr # 1645008322
Zoro # G9270572
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.00mm
- Tap Thread Size #8-32
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1645008322
- Zoro # G9270572
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 63.00mm |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Thread Length | 4-3/14" |
Pitch Diameter Limit | H2 |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Tap Length Standard | DIN |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 5/8 in |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 |
Size | #8 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 15/32 in, High Speed Steel, TiN, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 3/8 in Size, Deep Socket, Natural (DWI-3/4D1-3/8)
- LENOX Band Saw Blade, 9 ft. 6-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (34673D2B92900)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305801108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303901108)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2953100)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- Osg Taps