Shop All Extension Taps
Osg
Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, Bright
Mfr # 1296700
Zoro # G9281885
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1296700
- Zoro # G9281885
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Shank Dia. | 0.168" |
Thread Length | 3/4" |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
Tap Length Standard | ANSI |
Shank Length | 3 15/64 in |
Size | #8 |
Description
Extension Tap, Thread Size #8-32, UNC, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- ABC HAMMERS 5 lb. Brass Hammer with 8" Fiberglass Handle (ABC5BFS)
- BLACK & DECKER 20V MAX* Cordless Jigsaw (BDCJS20C)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130RF1)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (144101)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293701)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Bright (1297500)
- Osg Extension Taps