Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes
Mfr # 1650504808
Zoro # G1511932
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 4
- Tap Finish TiCN
- Series 16505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650504808
- Zoro # G1511932
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Shank Dia. | 11/16 in |
65% Thread Drill Size | 25/32 in |
Shank Length | 2 27/32 in |
55% Thread Drill Size | 51/64 in |
Square Size | 0.5220 in |
Drill Bit Size | 0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in |
Tap Length Standard | DIN |
Overall Length | 5 1/2 in |
Thread Length | 1 1/16 in |
Thread Size | 7/8"-9 |
75% Thread Drill Size | 19.50 |
Size | 7/8 |
Description
Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/2 in, Powdered Metal, TiCN, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 19.50, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Smoothing Hammer Air Chisel (91125)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 1/4" (84399)
- EXCEL BLADES K7 Carving Knife with Straight Edge Carving Replacement Blade, 6pk. (16007)
- RIDGID WRENCH PIPE 10"" RIDGID (31010)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506908)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1650505408)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (8018000)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1650505008)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- Osg Spiral Flute 4-Flute Taps