Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN
Mfr # 143408
Zoro # G9272934
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Overall Length 3-5/32"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.323"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 143408
- Zoro # G9272934
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Overall Length | 3-5/32" |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H5 |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
Square Size | 0.2420 in |
Shank Length | 1 13/32 in |
Thread Size | 7/16"-20 |
75% Thread Drill Size | 9.95 |
Size | 7/16 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12A Recipro Saw (JR3051T)
- WIDIA Thread Turning Toolholder, NSR163C (NSR163C)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (929)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----B2S--21)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2330405)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990400)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430101)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749101)
- OSG Spiral Flute Tap, Plug, 2 (1412408)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- Osg Taps