Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, TiCN
Mfr # 2943108
Zoro # G5568997
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Overall Length 3-5/32"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.323"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2943108
- Zoro # G5568997
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Overall Length | 3-5/32" |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H7 |
Shank Length | 1 7/16 in |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Square Size | 0.2420 in |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Size | 7/16 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, High Speed Steel, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H7, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Universal Edger, Hand, 6 x 3 In, SS (13A753)
- DRILL AMERICA 1-5/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/8)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Long Hex Socket Set, 1/8" - 3/8" (D010015)
- OSG Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT (1205300408)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN (2907808)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (1752408)
- OSG Spiral Flute Tap Plug, 3 Flutes (1430408)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (146108)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941901)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006208)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305711808)
- Osg Taps