Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC
Mfr # 1412401
Zoro # G9524855
original price:
$13.90
16% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1412401
- Zoro # G9524855
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2" |
Tap Size | #6 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Shank Length | 1 5/16 in |
Thread Size | #6-32 |
Square Size | 0.1090 in |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Size | #6 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Stripper, 6" L Overall (45-121)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- HOUGEN 2-1/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18266)
- HHIP 360 Degree 1/4 X 1/4 NPT Pneumatic Hose Fitting & Coupling (8401-0249)
- OSG Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500308)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303901108)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- OSG Spiral Flute Tap, Bottoming, 2 (2985200)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- Osg Taps