Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC
Mfr # 1650500608
Zoro # G8576942
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-13/64"
- Tap Thread Size #6-32
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650500608
- Zoro # G8576942
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2-13/64" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Thread Length | 25/32" |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Tap Length Standard | DIN |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
65% Thread Drill Size | #34 |
Shank Length | 1 13/32 in |
Thread Size | #6-32 |
Square Size | 0.1090 in |
Size | #6 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5/16" 135 Deg. Jobber Length Drill Bit (D-23933)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short (16522)
- AMERICAN LINE BLADE .009X1.5""BLU 100PK (66-0362-0000)
- MITUTOYO Friction Cap (200159)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900600)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (142108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- Osg Spiral Flute 2-Flute Taps