Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN
Mfr # 1650500508
Zoro # G7460765
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650500508
- Zoro # G7460765
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 25/32" |
Overall Length | 2-13/64" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Shank Length | 1 13/32 in |
Square Size | 0.1090 in |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Tap Length Standard | DIN |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Steel, Regular Duty, 3000 lb. (803)
- PROTO 3/8 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J5008M)
- CENTRAL TOOLS TRANSFER PUNCH 32 PC SET (CE3S301B)
- ARROW FASTENER 5-in-1 Manual Staple Gun (T501)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- YMW TAPS Spiral Flute Tap, #8-32, UNC, 4 Flutes, TICN (SSUN8J3NEB-TICN)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- Osg Spiral Flute Taps