Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN
Mfr # 1650504008
Zoro # G8577125
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650504008
- Zoro # G8577125
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Inch |
Overall Length | 110.00mm |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Thread Length | 2-1/8" |
75% Thread Drill Size | 13.60 |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
65% Thread Drill Size | 13.90 mm |
Shank Length | 2 3/16 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Square Size | 0.3590 in |
Size | 5/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 5/16 in, Powdered Metal, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"-24x1" OD HSS Round Adjustable Die Special (DWTSR1-31624)
- MORSE 5/8" Bi-Metal Hole Saw (MHSA10C)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582BD)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602201)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601801)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312601201)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- WALTER Spiral Flute Taps, thread profile: UNC 1"-8, thread hand: Right, coati (TC117.UNC1.0-R0-WY80RG)
- Osg Taps