Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiN
Mfr # 2330805
Zoro # G3392742
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 3-1/2"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2330805
- Zoro # G3392742
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 3-1/2" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | Not Rated |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Square Size | 0.2380 in |
Shank Length | 2 5/32 in |
Tap Length Standard | DIN |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Size | 5/16 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, High Speed Steel, TiN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Screwdriver, Chuck 1/4", 4850 RPM (DCF630D2)
- RIDGID Screw Extractor Set No. 10 (35585)
- PLAST-O-MATIC Air x Spring Valve, PVC, 2", Ep, Socketket (ABRS200EPS-PV)
- PROTO 3/8 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J7220M)
- OSG Spiral Flute Tap, M12-1.75, Bottoming, Metric Coarse, 3 Flutes, TiN (2988605)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986401)
- OSG Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, Oxide (2992601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732601)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1753501)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1756908)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- Osg Spiral Flute 3-Flute Taps