Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN
Mfr # 1650502108
Zoro # G7625536
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650502108
- Zoro # G7625536
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Thread Length | 1-3/8" |
Shank Dia. | 0.318" |
Overall Length | 90.00mm |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Square Size | 0.2380 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
65% Thread Drill Size | 17/64 in |
Shank Length | 2 5/32 in |
Tap Length Standard | DIN |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Screwdriver, 1/4", 6 to 32 in.-oz. (21SP)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander (2438-20)
- EREM Tweezer, Fine Tip, Curved, Swiss (7SA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- OSG HSS Spiral Flute Tap (1650504508)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- OSG Spiral Flute Tap, 2"-4-1/2, Modified Bottoming, UNC, 6 Flutes, Oxide (1302503601)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN (384918)
- Osg Taps