Shop All Extension Taps
Osg
Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide
Mfr # 1768501
Zoro # G2854223
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Flute
- Overall Length 6"
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1768501
- Zoro # G2854223
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Shank Dia. | 0.318" |
Thread Length | 1-11/16" |
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
Shank Length | 4 19/64 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | I |
Size | 5/16" |
Description
Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 180)
- BLAZING LEDZ Blazing LEDz Blazing LED 6 pc Multi-Blade Precision Screwdriver Set (702288-12)
- DRILL AMERICA 7/16" Brad Point Drill Bit (DMS68-0070)
- MILWAUKEE TOOL 5/8" S&D Black Oxide Drill Bit (48-89-2742)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Bright (1298300)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- Osg Taps