Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 5/16"-18 H3, 3FX
Mfr # 30702108
Zoro # G7649761
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/6"-18
- Number of Flutes 4
- Tap Style Spiral Flute
- Thread Direction Right Hand
- List Number CEM34FXL4TIALN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 30702108
- Zoro # G7649761
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/6"-18 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Thread Direction | Right Hand |
List Number | CEM34FXL4TIALN |
Series | EXOTAP(R) VA-3 Oil |
Description
Spiral Flute Tap, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/16" Deep Length, Chrome Finish Socket (D008510)
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- EXCEL BLADES 2-Notch Utility Knife Blade Box Cutter Replacement Blades 5pcs., 12pk. (20092)
- ZORO SELECT Con-Sert Tool #8, For Masonry Screws (CST850S)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes (387458)
- Osg Taps