Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 5/16"-18, Bottoming, UNC, 3 Flutes, TiCN
Mfr # 1430508
Zoro # G9280546
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 2-23/32"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1430508
- Zoro # G9280546
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Shank Length | 1 9/16 in |
75% Thread Drill Size | F |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Size | 5/16 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 150 Line 1/8-Inch Long Pin Punch (15081)
- RIDGID Replacement Cordless Tool Battery, 8 Ah (70793)
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Type: 2-sided (13P549)
- DRILLCO 1-1/16, Cobalt S&D Drill (1000EC204)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2330405)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716001)
- OSG Spiral Flute Tap, Bottoming, 3 (2985300)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, TiN (2985905)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- OSG Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse, TiCN (2991008)
- Osg Spiral Flute 3-Flute Taps