Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, #5-44, Modified Bottoming, UNF, 2 Flutes, TiCN
Mfr # 1650500408
Zoro # G7609752
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-44
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 2
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650500408
- Zoro # G7609752
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #5-44 |
Thread Length | 45/64" |
Tap Size | #5 |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Overall Length | 2-13/64" |
65% Thread Drill Size | 2.70 mm |
75% Thread Drill Size | 2.60 |
Drill Bit Size | 0.1014 in, 0.1029 in, 0.1043 in, 0.1058 in, 0.1073 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 2.75 mm |
Shank Length | 1 15/32 in |
Thread Size | #5-44 |
Square Size | 0.1090 in |
Size | #5 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #5-44, UNF, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.60, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 23/32 in L (J49901/4)
- MITUTOYO Vernier Caliper, Long Jaw 500mm/20" (534-102)
- STARRETT Kwik Change Arbor Kit, w/Hole Saws - Hex (A6-10)
- REMCO Scraper, SS, 3" Blade W, Purple (69728)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- REGAL CUTTING TOOLS M3 x .5 D3 2 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030089TC)
- Osg Taps