Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #5-40, Modified Bottoming, 2 Flutes, UNC
Mfr # 1752108
Zoro # G9273065
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Tap Thread Size #5-40
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1752108
- Zoro # G9273065
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1-15/16" |
Tap Thread Size | #5-40 |
Tap Size | #5 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
Shank Length | 1 9/32 in |
75% Thread Drill Size | #39 |
Square Size | 0.1100 in |
Thread Size | #5-40 |
65% Thread Drill Size | #37 |
Drill Bit Size | 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in |
55% Thread Drill Size | #36 |
Size | #5 |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 29/32 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescope Gage 12.7-19Mm (155-128)
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- DEWALT Max Jig Saw w/ Bonus Battery Kit (DCS331B/DCBP034C)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1822)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- Osg Spiral Flute 2-Flute Taps