Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, #5-40, Bottoming, 2 Flutes, UNC
Mfr # 1407100
Zoro # G9280311
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Tap Thread Size #5-40
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1407100
- Zoro # G9280311
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1-15/16" |
Tap Thread Size | #5-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Shank Length | 1 9/32 in |
Thread Size | #5-40 |
75% Thread Drill Size | #39 |
Drill Bit Size | 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in |
55% Thread Drill Size | #36 |
Square Size | 0.1090 in |
65% Thread Drill Size | #37 |
Size | #5 |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 29/32 in, High Speed Steel, Bright (Uncoated), Thread Length 5/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J7320HT)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001601)
- OSG Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, Oxide (2992601)
- OSG Spiral Flute Tap, Bottoming, 3 (2985405)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305711308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732801)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136008)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11571)
- Osg Taps