Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #4-48, Bottoming, 2 Flutes, UNF
Mfr # 2986400
Zoro # G9667743
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-48
- Overall Length 1-7/8"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2986400
- Zoro # G9667743
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-48 |
Overall Length | 1-7/8" |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 9/16" |
Thread Size | #4-48 |
Drill Bit Size | 0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in |
75% Thread Drill Size | 2.32 |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
55% Thread Drill Size | 2.45 mm |
65% Thread Drill Size | 3/32 in |
Size | #4 |
Description
Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2403203)
- WESTWARD Cant Saw File, Std Cut, Triangular, 8 In L (10Z678)
- KLEIN TOOLS 6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-6MM)
- HHIP CL-6 Clamp For Indexable Tool Holders (2100-0006)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303901108)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1754501)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- Osg Spiral Flute 2-Flute Taps