Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, #4-40, Plug, 2 Flutes, UNC
Mfr # 1406408
Zoro # G9280275
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Overall Length 1-7/8"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1406408
- Zoro # G9280275
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Thread Length | 9/16" |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 2.30 mm |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1090 in |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, High Speed Steel, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T15 (38RW05)
- WIDIA Hand Tap Set, 3 PC, HSS, M6-1.0, D5 Limit (14784)
- DYNAMIC Tools 12" Adjustable Wrench, Drop Forged (D072012)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-000)
- OSG Spiral Flute Tap, Plug 0 Flutes (1430405)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- OSG Spiral Flute Tap, #5-40, Bottoming, 2 Flutes, UNC (1407100)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1703708)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11705)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512908)
- Osg Taps