Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #4-40, Modified Bottoming, 2 Flutes, UNC
Mfr # 1763905
Zoro # G9274711
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8"
- Tap Thread Size #4-40
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1763905
- Zoro # G9274711
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1-7/8" |
Tap Thread Size | #4-40 |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Thread Size | #4-40 |
Square Size | 0.1100 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
75% Thread Drill Size | 2.20 |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Shank Length | 1 9/32 in |
Size | #4 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, Powdered Metal, TiN, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- GREENFIELD THREADING Pipe Tap Semi-Bottoming, 4 Flutes (384524)
- ALLIED INTERNATIONAL Brick Hammer, 16 oz. (31300)
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2951300)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- Osg Taps