Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes
Mfr # 1650500108
Zoro # G2575932
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 2
- Tap Finish TiCN
- Secondary Material Application Aluminum, Cast Iron, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650500108
- Zoro # G2575932
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
75% Thread Drill Size | 2.20 |
Overall Length | 2 3/16 in |
Thread Size | #4-40 |
Tap Size | #4 |
Square Size | 0.1090 in |
Thread Length | 3/16 in |
55% Thread Drill Size | 3/32 in |
Shank Length | 1 15/32 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Tap Length Standard | DIN |
Shank Dia. | 9/64 in |
65% Thread Drill Size | 2.30 mm |
Size | #4 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Laser Level Accesory, AA Battery (LR20)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 2.12"D (1040S)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC (1412401)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645504074)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406501)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- Osg Taps