Shop All Extension Taps
Osg
Spiral Flute Tap, #4-40, Bottoming, UNC, 3 Flutes, Oxide
Mfr # 143701
Zoro # G9275637
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Flute
- Overall Length 6"
- Tap Chamfer Bottoming
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 143701
- Zoro # G9275637
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Shank Dia. | 0.141" |
Thread Length | 13/16" |
Pitch Diameter Limit | H2 |
Tap Thread Size | #4-40 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 2.20 mm |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1100 in |
Shank Length | 5 5/32 in |
Thread Size | #4-40 |
Size | #4 |
Description
Extension Tap, Thread Size #4-40, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- BURNDY Type U Crimping Die, Orange (U27RT)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 10mm (80660)
- MAKITA $BATTERY 14.4V LI-ION LXT (MPBL1430B)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- Osg Taps