Shop All Extension Taps
Osg
Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Oxide
Mfr # 144401
Zoro # G9275707
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 144401
- Zoro # G9275707
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 6" |
Thread Length | 1-7/8" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Tap Length Standard | ANSI |
Shank Length | 4 1/8 in |
Thread Size | 3/8"-16 |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Size | 3/8 |
Description
Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (390766)
- OMG 2PK Spider Drive Bit (FMSPIDER3-2PK)
- MILWAUKEE TOOL SDS MAX Clay Spade Chisel 4 1/4" X 16" (48-62-4094)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635514222)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1290001)
- OSG Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, Bright (1297900)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- Osg Extension Taps