Shop All Extension Taps
Osg
Spiral Flute Tap, 3/4"-16, Modified Bottoming, UNF, 0 Flutes, V
Mfr # 1652504708
Zoro # G0222070
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.870"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652504708
- Zoro # G0222070
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 7.870" |
Tap Dimension Type | Inch |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Tap Thread Size | 3/4"-16 |
55% Thread Drill Size | 17.90 mm |
65% Thread Drill Size | 17.70 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-16 |
Shank Length | 4 23/32 in |
75% Thread Drill Size | 17.50 mm |
Description
Extension Tap, Thread Size 3/4 In.-16, UNF, Overall Length 7 55/64 in, VC-10, V, Right Hand, 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Combination (34D939)
- LISLE Magnetic Glove Dispenser (LIS20130)
- HHIP 1/2" R8 End Mill Holder (3900-0103)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/32 (68818)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501508)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (1111801301)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- Osg Extension Taps