Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, #3-48, Plug, 2 Flutes, UNC
Mfr # 1406000
Zoro # G9280257
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-48
- Overall Length 1-13/16"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1406000
- Zoro # G9280257
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #3-48 |
Overall Length | 1-13/16" |
Tap Size | #3 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Thread Length | 1/2" |
65% Thread Drill Size | #46 |
55% Thread Drill Size | 2.12 mm |
Shank Length | 1 1/4 in |
Thread Size | #3-48 |
Drill Bit Size | 0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in |
75% Thread Drill Size | 2.00 |
Square Size | 0.1090 in |
Size | #3 |
Description
Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 25/32 in, High Speed Steel, Bright (Uncoated), Thread Length 7/16 in, 75 Percent Thread Drill Size 2.00, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Hole Enlarging Kit (09111)
- KAPRO 229 Magnetic Toolbox Level 9" (229-32-B)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- DRILL AMERICA m39 X 1.5 Carbon Steel Hex Die (DWTSMH39X1.5)
- OSG Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500308)
- OSG Spiral Flute Tap Plug, 2 Flutes (1406401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, Bottoming, 2 (2985200)
- Osg Taps