Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 2"-4-1/2, Modified Bottoming, UNC, 6 Flutes, Oxide
Mfr # 1301403601
Zoro # G9276452
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-4-1/2
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 6
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1301403601
- Zoro # G9276452
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 2"-4-1/2 |
Thread Length | 3-9/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Overall Length | 250.00mm |
Tap Size | 2" |
Shank Dia. | 1.644" |
Thread Size | 2"-4-1/2 |
75% Thread Drill Size | 1.7835 |
65% Thread Drill Size | 1.8124 in |
Shank Length | 8 1/32 in |
Drill Bit Size | 1.7691 in, 1.7835 in, 1.7979 in, 1.8124 in, 1.8268 in |
Tap Length Standard | DIN |
Square Size | 1.2330 in |
Size | 2 |
Description
Spiral Flute Tap, Thread Size 2 In.-4-1/2, UNC, Overall Length 9 13/16 in, High Speed Steel, Black Oxide, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7835, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Insert Bit Square #2-250 (76584)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/32 (57210)
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311701901)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311601201)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- OSG HSS Spiral Flute Tap (1650504508)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- Osg Taps