Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 2"-4-1/2, Modified Bottoming, UNC, 5 Flutes, Oxide
Mfr # 2249001
Zoro # G9275883
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-4-1/2
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2249001
- Zoro # G9275883
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 2"-4-1/2 |
Overall Length | 250.00mm |
Shank Dia. | 1.644" |
Tap Dimension Type | Inch |
Tap Size | 2" |
Thread Length | 3-9/16" |
Thread Size | 2"-4-1/2 |
Square Size | 1.2330 in |
Drill Bit Size | 1.7691 in, 1.7835 in, 1.7979 in, 1.8124 in, 1.8268 in |
Shank Length | 4 5/16 in |
65% Thread Drill Size | 1.8124 in |
75% Thread Drill Size | 1.7835 |
Tap Length Standard | DIN |
Size | 2 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 2 In.-4-1/2, UNC, Overall Length 9 13/16 in, High Speed Steel, Black Oxide, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7835, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynafile Abrasive Belt Tool w/ Contact Arm, 0.5 HP, 20,000 RPM, Straight-Line, 1/8"-1/2" W x 24" L (14000)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Multiple (8003 M)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, TICN (384647TICN)
- Osg Taps