Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 2-1/4"-8, Modified Bottoming, UNC, 6 Flutes, Oxide
Mfr # 1302504001
Zoro # G9277511
product price: $1,469.99
/ea
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 2-1/4"-8
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 6
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302504001
- Zoro # G9277511
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 2-1/4"-8 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 1.864" |
Tap Size | 2-1/4" |
Overall Length | 250.00mm |
Tap Dimension Type | Inch |
Thread Length | 3-9/16" |
65% Thread Drill Size | 2.1445 in |
Drill Bit Size | 2.1201 in, 2.1282 in, 2.1363 in, 2.1445 in, 2.1526 in |
Shank Length | 5 5/16 in |
Thread Size | 2-1/4"-8 |
Tap Length Standard | DIN |
Square Size | 1.4200 in |
75% Thread Drill Size | 2.1282 |
Size | 2-1/4 |
Description
Spiral Flute Tap, Thread Size 2-1/4 In.-8, UNC, Overall Length 9 13/16 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 2.1282, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #48 (C23166)
- MILWAUKEE TOOL Medium Drop Head Attachment w/ RUST GUARD Plating (48-53-2787)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (80854)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- Osg Spiral Flute Taps