Shop All Extension Taps
Osg
Spiral Flute Tap, 1/4"-28, Plug, UNF, 3 Flutes, Bright
Mfr # 1298200
Zoro # G9281973
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1298200
- Zoro # G9281973
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Thread Length | 1" |
Tap Thread Size | 1/4"-28 |
Pitch Diameter Limit | H3 |
Square Size | 0.1900 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Shank Length | 4 63/64 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M08X25, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X25)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6142)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXG6)
- GENERAL TOOLS Digital Sliding T-Bevel (828)
- OSG Straight Flute Hand Tap, Plug, 4 (1293401)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Point Tap, Plug, 3 (1295300)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (1299100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1290001)
- Osg Extension Taps