Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF
Mfr # 2955600
Zoro # G9278692
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size 1/4"-28
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2955600
- Zoro # G9278692
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
65% Thread Drill Size | 7/32 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
55% Thread Drill Size | 5.70 mm |
Square Size | 0.1900 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 |
Shank Length | 1 1/2 in |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5430SPL)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L (54TL71)
- ILC Replacement for Dewalt Dw9096-n Battery (DW9096-N BATTERY DEWALT)
- BOSCH Hex Collar Chisel, 1-1/4 Hex, 20-1/2 In. L (HS2464)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1754501)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650505708)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric (VTSFT-TC5558)
- Osg Spiral Flute 2-Flute Taps