Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes
Mfr # 1650501908
Zoro # G1512048
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 2
- Tap Finish TiCN
- Threads per Inch 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650501908
- Zoro # G1512048
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Thread Length | 3/8 in |
Shank Dia. | 1/4 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Overall Length | 3 1/8 in |
Thread Size | 1/4"-28 |
Tap Size | 1/4" |
75% Thread Drill Size | 5.45 |
Tap Length Standard | DIN |
Square Size | 0.1900 in |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 15/16 in |
55% Thread Drill Size | 5.70 mm |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 3/8 in Blade (SNR18100)
- SIMONDS File Handle, 106, for 4" to 8" Files (73992050)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04X)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-9/16 HEX AXLE NUT SOCKET (KH1204)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (142108)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- Osg Spiral Flute 2-Flute Taps