Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Oxide
Mfr # 140501
Zoro # G9272207
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 2-1/2"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 140501
- Zoro # G9272207
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Thread Size | 1/4"-28 |
Shank Length | 1 9/16 in |
Square Size | 0.1900 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
75% Thread Drill Size | 5.45 |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 9/16 in, Powdered Metal, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Hobby Knife Set, Rubber/Steel, Green, 30 Pc (PD-395A)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/16 in Round (66-089)
- MILWAUKEE TOOL 21mm Metric Flex Head Ratcheting Combination Wrench (45-96-9621)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145508)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- OSG Spiral Flute Tap, Plug, 3 (1986000)
- OSG Spiral Flute Tap, Bottoming, 4 (1311301108)
- OSG Spiral Flute Tap, #5-40, Bottoming, 2 Flutes, UNC (1407100)
- OSG Spiral Flute Tap Plug, 2 Flutes (5001405)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- Osg Spiral Flute 3-Flute Taps