Shop All Extension Taps
Osg
Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Bright
Mfr # 1298300
Zoro # G9281982
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Flute
- Overall Length 6"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1298300
- Zoro # G9281982
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Thread Length | 1" |
Tap Thread Size | 1/4"-28 |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | ANSI |
Thread Size | 1/4"-28 |
Shank Length | 4 63/64 in |
65% Thread Drill Size | 7/32 in |
Square Size | 0.1900 in |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- WESTWARD Hand Tap Set, HSS, 9/16-12, H3 Limit, PK3 (5PXL3)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- APEX TOOL GROUP 10Mm Ratcheting Open End Wrench (85510)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538627)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- OSG Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes (1653005108)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295501)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293201)
- WALTER Spiral Point Tap, M3-0.5, Taper, Metric Coarse, 3 Flutes (20801-M3)
- Osg Taps