Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide
Mfr # 1430001
Zoro # G2538277
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1430001
- Zoro # G2538277
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Shank Length | 1 15/32 in |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-8'11)
- KRAFT TOOL Magnesium Asphalt Lute Head, 24 (GG824-01)
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51914D2B72415)
- OSG Spiral Flute Tap Plug, 3 Flutes (5007000)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145608)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986308)
- OSG Spiral Flute Tap, Bottoming, 3 (137201)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001408)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (146108)
- Osg Spiral Flute 3-Flute Taps