Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide
Mfr # 1722601
Zoro # G3243335
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1722601
- Zoro # G3243335
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Thread Size | 1/4"-20 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
Square Size | 0.1910 in |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools Bent Stainless Steel Scraper (SS700B)
- TESA BROWN & SHARPE Center Gage, Tempered Steel (599-650-1)
- CAPRI TOOLS 3/8 in Drive 3/4 in 12-Point SAE Deep Socket (CP16386)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15290 (15290)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988501)
- OSG Spiral Flute Tap, Plug, 3 (1430400)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991801)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (2913408)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940000)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650513008)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771201)
- Osg Taps