Shop All Extension Taps
Osg
Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 0 Flutes, V
Mfr # 1652501708
Zoro # G0221912
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.910"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652501708
- Zoro # G0221912
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 5.910" |
Tap Dimension Type | Inch |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Tap Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
Shank Length | 4 23/32 in |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Description
Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 5 57/64 in, VC-10, V, Right Hand, 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- PALMGREN 4" Light Duty Machine Vise with (9612401)
- HHIP 7/16"3/8-16 T-Slot Nut (3900-1202)
- FREUD MDF Spoilboard Surfacing (TM1465)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625583255)
- Osg Extension Taps