Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes
Mfr # 1650501708
Zoro # G1512002
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 2
- Tap Finish TiCN
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650501708
- Zoro # G1512002
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 3/8 in |
Tap Size | 1/4" |
Tap Length Standard | DIN |
Shank Length | 1 15/16 in |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Overall Length | 3 1/8 in |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Shank Dia. | 1/4 in |
Size | 1/4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/64)
- GEARWRENCH 1/4" 120XP™ Flex Head Electronic Torque Wrench with Angle (85194)
- BETA Torx(R) Plain Star Male Key, T40 Tip Size, 8 1/2 in Long, 4 in Short (951TX)
- DEWALT 7 1/4" 16 Slot Iron/Steel Blade (DW3330)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1754501)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2951300)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1715801)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2953100)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305801108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900500)
- Osg Taps