Shop All Extension Taps
Osg
Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, Bright
Mfr # 1297900
Zoro # G3502326
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Flute
- Overall Length 4"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1297900
- Zoro # G3502326
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 1/4"-20 |
Square Size | 0.1900 in |
Tap Length Standard | ANSI |
Thread Size | 1/4"-20 |
Shank Length | 2 63/64 in |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 22 x 24 mm L.250 mm (40032224)
- JONES STEPHENS Pex Clamp Tool (J40966)
- KO-KEN Socket 12mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-12)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231700)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652504108)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide (1768501)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (22933)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22945)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294901)
- Osg Taps