Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, 1/2"-20, Plug, UNF, 3 Flutes, TiCN
Mfr # 1432408
Zoro # G9280756
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Overall Length 3-3/8"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1432408
- Zoro # G9280756
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 11.80 mm |
Square Size | 0.2740 in |
65% Thread Drill Size | 11.60 mm |
75% Thread Drill Size | 11.40 |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
Thread Size | 1/2"-20 |
Shank Length | 1 7/16 in |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 11/32 in, High Speed Steel, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO PosiTector Coating Thickness Gauge, Std. (POSITECTOR 6000 FTS1)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2 (CCMG-404-B-ALTIN)
- KRAFT TOOL Dallas Bit Iron, Wood Handle, 6x4.5" (CF299)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985901)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiN (2987005)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1716601)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512108)
- OSG Spiral Flute Tap, Plug, 3 (1430808)
- OSG Spiral Flute Tap, Plug, 3 (1430400)
- Osg Spiral Flute 3-Flute Taps