Shop All Extension Taps
Osg
Spiral Flute Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes, Oxide
Mfr # 1769201
Zoro # G2823274
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1769201
- Zoro # G2823274
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 1/2"-20 |
Thread Size | 1/2"-20 |
65% Thread Drill Size | 11.60 mm |
Shank Length | 4 1/16 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 11.80 mm |
Square Size | 0.2750 in |
75% Thread Drill Size | 11.40 mm |
Size | 1/2" |
Description
Extension Tap, Thread Size 1/2 In.-20, UNF, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 1-7/32in., 10 ga., Cutter (7212SP-1-7/32P)
- WESTWARD 9 3/4 in Linemans Plier, Steel (1UKL8)
- KO-KEN Socket set 10mm, 12mm Nut Grip Set 120mm 2 pieces 3/8 Sq. Drive (3350M/2-L120)
- GREENLEE Drill/Tap, M6 X 1.00 Pop (DTAPM6C)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Point Tap Plug, 3 Flutes (1765401)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- GARANT HSS-E-PM NPT Machine Tap, 1/16-27 Tap Thread Size, AlTiX Coated (138105 1/16-27)
- Osg Extension Taps