Shop All Extension Taps
Osg
Spiral Flute Tap, 1/2"-20, Modified Bottoming, UNF, 0 Flutes, V
Mfr # 1652503508
Zoro # G0222098
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Flute
- Overall Length 7.090"
- Tap Chamfer Modified Bottoming
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652503508
- Zoro # G0222098
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 7.090" |
Tap Dimension Type | Inch |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Thread Length | 1-1/4" |
Tap Thread Size | 1/2"-20 |
Pitch Diameter Limit | H5 |
75% Thread Drill Size | 11.40 mm |
Thread Size | 1/2"-20 |
65% Thread Drill Size | 11.60 mm |
Shank Length | 4 15/64 in |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.80 mm |
Description
Extension Tap, Thread Size 1/2 In.-20, UNF, Overall Length 7 5/64 in, VC-10, V, Right Hand, 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Quick Release C-Clamp, 4-3/8", Iron, 1200lb (QRCC4)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- RIDGID Screw, Guide Post (39650)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes (1653504908)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625583255)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- Osg Extension Taps