Shop All Extension Taps
Osg
Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V
Mfr # 1652503308
Zoro # G0222061
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.090"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652503308
- Zoro # G0222061
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 7.090" |
Tap Dimension Type | Inch |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Tap Thread Size | 1/2"-13 |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Shank Length | 4 15/64 in |
Description
Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 7 5/64 in, VC-10, V, Right Hand, 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- DAVIES Round Grip Clamp Knob, 10-32 Size, 0.53"L, HR Phenolic (2965BW)
- DEWALT Hacksaw Blade, 12 In., 32 TPI, PK2 (DWHT20553)
- KO-KEN Socket 10mm 6 Point 120mm 3/8 Sq. Drive (3300M-10(L120))
- OSG Spiral Flute Tap, Bottoming 3 Flutes (144101)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Point Tap, Plug, 2 (1294100)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (1111801301)
- OSG Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, Bright (1297900)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- GARANT HSS-E-PM NPT Machine Tap, 3/4-14 Tap Thread Size, AlTiX Coated (138105 3/4-14)
- Osg Extension Taps