Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, TiCN
Mfr # 1650503208
Zoro # G8577073
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650503208
- Zoro # G8577073
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Shank Dia. | 0.367" |
Overall Length | 110.00mm |
Thread Length | 1-15/16" |
Tap Dimension Type | Inch |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 0.4219 |
Tap Length Standard | DIN |
Shank Length | 2 3/8 in |
Square Size | 0.2740 in |
Thread Size | 1/2"-13 |
Size | 1/2 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 5/16 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-186 Demountable Shingle Remover 48" (19-186)
- TEKTON 1/4 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red) (OSR02115)
- HUOT Drill Dispenser, Original, Hold 1-13x0.5mm (13075)
- KLEIN TOOLS Apprentice Tool Kit, 11-Piece (92911)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602101)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- OSG HSS Spiral Flute Tap (1650504508)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- REGAL CUTTING TOOLS M4 x .7 D4 3 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030091TC)
- Osg Taps