Shop All Extension Taps
Osg
Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Bright
Mfr # 1297400
Zoro # G9241723
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1297400
- Zoro # G9241723
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Shank Dia. | 0.152" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Tap Thread Size | #10-32 |
Shank Length | 3 1/8 in |
Square Size | 0.1510 in |
Tap Length Standard | ANSI |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Description
Extension Tap, Thread Size #10-32, UNF, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- KIPP Stepped Round Locating Pin, 12 mm dia (K0818.12)
- STARRETT Band Saw Blade, 5 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635550827)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635514222)
- OSG Spiral Point Tap Plug, 3 Flutes (1653501308)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635540726)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (1299100)
- Osg Taps