Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN
Mfr # 1650501208
Zoro # G7505321
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 2
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650501208
- Zoro # G7505321
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 63/64" |
Tap Size | #10 |
Overall Length | 2-3/4" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Shank Length | 1 3/4 in |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1510 in |
75% Thread Drill Size | #21 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | DIN |
Thread Size | #10-32 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Powdered Metal, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO11/64)
- OSG Spiral Point Tap, Plug 3 Flutes (1983200)
- JET Thin Kerf, Low Profile Riving Knife (PM1000-TKLPRK)
- MITUTOYO Holtest, Type Ii, R, 1.6" - 2.0" (368-869)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, TiCN (1650503208)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- Osg Spiral Flute Taps